Pac Strapping Portable Steel Strapping Coil w/Self Dispensing Box, 5/8"W x 200'L x 0.020" Thick
|
Questions & Answers (0)
Product Description
The buckle strap is a 17' coil of 300 lbs hand grade polypropylene with a wire buckle permanently attached. The 17' length allows the user to strap up to a 48"L x 48"W pallet. They are applied by hand, and do not need tools to apply. Steel strapping comes painted and waxed with a standard black finish.
PRICE
$53.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 200 ft |
| Weight | 9 lbs |
| Thickness | 0.02 in |
| Strap Width | 5/8 in |
Product Details
| Color | Black |
| Recyclable | Yes |
| Style | Hand-Grade |
| Break Strength | 1470 lb/in |
| Material | Steel |
| Package Quantity | 1 |
| Description | Replacement Coil in Self Dispensing Carton |
| Manufacturers Part Number | 58X020CP |
| Brand | Pac Strapping |