Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
San Jamar

Model # :WBB506877

MPN #: SLK16

Terry Arm Sleeve, 18", Protects up to 350°

Product Description
Sleeve, 18", Heat Resistant

Protect vulnerable arms from inadvertent heat contact with our Terry Sleeve. Constructed of 100% cotton terry, this sleeve includes a knitted wrist for comfort and secure fit.

  • Heat protection up to 350°F (177°C) for 15 seconds
  • 100% cotton terry construction with knitted wrist cuff
  • Machine washable
PRICE
$13.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Weight0.2 lbs
SizeOne Size

Product Details

TypeHeat Protection Sleeve
Closure TypeSlide On
MaterialCotton
ColorWhite
ApplicationHeat-Resistant
Manufacturers Part NumberSLK16
Flame RetardantYes
Cuff StyleElastic Knitwrist
BrandSan Jamar