PTFE Plastic Rod - 1/4" Diameter x 1 ft. Long
Write a Review
|
Questions & Answers (0)
Product Description
PTFE is noted for its chemical resistance and performance in extreme temperatures. It also has a slippery surface which makes it an ideal choice for parts that slide and roll, such as bearings and gears.
PRICE
$8.80
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 1/4 in |
| Thickness | 1/4 in |
| Diameter | 1/4 in |
| Tensile Strength | 3500 psi |
| Density | .076 lbs / cu. in. lbs/ft³ |
Product Details
| Color | White |
| Material | PTFE |
| Description | PTFE Plastic Rod |
| Hardness | 55D |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-PR-PTFE-32 |
| Shape | Rod |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | FDA, UL 94 V-0 |