Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3787607

MPN #: S-2001

Vestil™ Steel Semi-Automatic Strapping Machine, 35"L x 22-1/2"W x 29"H , Cream

Product Description
The fully portable semi-automatic strapping machine dispenses, tightens, and seals economical polypropylene strapping around packages or bundles. This strapping machine automatically tensions strap and joins the ends with a secure heat weld for content security. The unit features a stainless steel strapping surface and easy access for reloading strapping. The motor automatically switches off when not in use. As the strap is inserted, the motor automatically restarts.

Features:
  • Automatic design heat-seals and cuts strapping
  • Built in casters make unit portable


PRICE
$1,939.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35 in
Width22-1/2 in
Height29 in
Weight262 lbs
Table Height29 in
Strap Width3/8 - 1/2 in
Core Size8 - 9 in

Product Details

Assembly RequiredNo
ColorCream
For Use WithPolypropylene
RecyclableYes
Voltage115 V
MaterialSteel
Phase1
DescriptionSemi-Automatic Strapping Machine
Manufacturers Part NumberS-2001
BrandVestil

Warranty

Warranty1 Year