Features:
- Great for restaurants, bars, and coffee shops.
Weights & Dimensions
| Length | 10-1/4 in |
| Size | 10-1/4 |
Product Details
| Type | Wrapped Straw |
| Made in the USA | No |
| Material | Polypropylene |
| Package Quantity | 1000 |
| Color | Clear |
| Manufacturers Part Number | BWKJSTW1025CLR |
| For Use With | Cold Beverages |
| Brand | Boardwalk |