Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER

Interion® 4-Way Black Adjustable Shop Stool With Chrome Base

Product Description
✓ Independent seat and back tilt adjustment
✓ 2" back depth range adjustment
✓ 38" to 48-1/2" back height adjustment
✓ 22" to 32-1/4" pneumatic seat height adjustment

Whether you're working from home or in an office setting, the Interion 4-Way Black Adjustable Shop Stool With Chrome Base adjustable stool is ergonomically designed to provide comfort for daily and long-term use. This shop stool offers a range of features that help support your body's natural movements.

Equipped with a contoured seat and back, the Interion® 4-Way Adjustable Ergonomic Polyurethane Stool can be adjusted in multiple ways, helping you adapt to tough or strenuous environments with ease. Easy to clean and built for heavy duty use, the stool's upholstery is made with puncture and wear-resistant self-skinned polyurethane. The seat features a waterfall edge that improves leg circulation and stable 5 blade base includes both casters for mobility and glides for stationary use. Comes unassembled. 2-Year Limited Warranty.

  • Seat Measurement: 18-1/2"W x 18"D
  • Back Seat Measurement: 16-1/2"W x 13"H
  • PRICE
    $185.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight Capacity250 lbs
    Seat Width18-1/8 in
    Seat Depth18 in
    Seat Height22 - 32-1/2 in
    Min Seat Height22 in
    Max Seat Height32-1/2 in
    BaseSpider Base
    Height Adjustability TypePneumatic
    Caster Diameter2 in
    Back Width16-1/2 in
    Back Height13 in

    Product Details

    Assembly RequiredYes
    Frame Color FamilySilver
    Tilt TypeIndependent Seat and Back
    AntimicrobialNo
    Arm TypeArmless
    Manufacturers Part Number240274
    CollectionTraditional
    BrandInterion by Global Industrial
    TypeTask Stool
    ColorBlack
    SeriesInterion
    Caster TypeDual Wheel
    Mobile or StationaryMobile
    Footrest IncludedYes
    Seat Color FamilyBlack
    Casters IncludedYes
    Package Quantity1
    Frame MaterialSteel
    Back TypeLow Back
    Seat MaterialPolyurethane

    Warranty

    Warranty2 yr