Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bevco

Model # :WBB2183119

MPN #: 9550M-E-F-EBY

Bevco 9550M-E-F-BLK Integra-ESD Fabric Upholstered Stool, Medium-Back, Aluminum Base, Ebony

Product Description
Bevco Integra-ESD Fabric Upholstered Stool, Medium Back, Manual Back Adjustment, 5-Star Polished Aluminum Base, Mushroom Glides

BEVCO's INTEGRA series stools offer around-the-clock reliability for a variety of workplace environments. Backrest styles are uniquely shaped for full back support and come standard with a heavy-duty polypropylene back shell to protect upholstery. The stool's resilient high-density foam provides long-last comfort. The 9000 series feature 5-Star polished aluminum bases. ESD Models meet ANSI/ESD STM12.1-2013 standards and feature six grounding points--ESD glides/casters and a brass drag chain.

Casters Sold Separately – Click Here

PRICE
$579.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth27 in
Weight Capacity300 lbs
Seat Width20 in
Seat Depth18 in
Seat Height21 - 31 in
Min Seat Height21 in
Max Seat Height31 in
Base5 Legged
Back Width17-1/2 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Tilt TypeNo Tilt
AntimicrobialNo
Arm TypeArmless
Manufacturers Part Number9550M-E-F-EBY
BrandBevco
TypeESD Stool
ColorBlack
SeriesIntegra
Mobile or StationaryStationary
Footrest IncludedYes
Seat Color FamilyBlack
Casters IncludedNo
DescriptionUpholstered ESD Task Stool
Frame MaterialSteel
Back TypeHigh Back
Seat MaterialESD Ebony Fabric

Warranty

Warranty12 yr

Compliance & Certifications

CertificationsGreenGuard Gold/ANSI/BIFMA