Cross-Linked Polyethylene Foam Sheet No Adhesive - 1/2" Thick x 24" Wide x 24" Long
Write a Review
|
Questions & Answers (0)
Product Description
Polyethylene foam is a versatile material with good chemical resistance that is used for shock absorption and cushioning. These sheets are made of cross-linked polyethylene which enhances strength and chemical resistance.
PRICE
$26.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 ft |
| Width | 24 in |
| Height | 1/2 in |
| Tensile Strength | 40 psi |
| Density | 2 lbs/cu. ft. lbs/ft³ |
| Thickness | 1/2 in |
Product Details
| Firmness | Soft |
| Material Temperature Range | -50 to 220 °F |
| Material | Polyethylene |
| Manufacturers Part Number | ZUSA-XPE-5 |
| Chemical Resistance | Good |
| Flame Retardant | Yes |
| Shape | Sheet |
| Brand | USA Sealing |
| Color | Gray |
| UV Resistance | Good |
| Package Quantity | 1 |
| Description | Cross-Linked Polyethylene Foam No Adhesive |
| Backing Type | Plain |
| Texture | Smooth |
| Compression Deflection @ 25% Deflection (PSI) | 7 |
| Grade | Standard |
| Oil Resistance | Good |
| Cell Type | Closed Cell |
Compliance & Certifications
| Certifications | ASTM D1056 2A3, ASTM D1056 2A2 |
| Flame Specification | UL 94 HF-1 |