- Not affected by oils, greases and most industrial solvents
- Non-marking and non-staining
- Resistant to impact, shock and abrasion
- Outwears rubber four to ten times with twice the load capacity and floor-protecting qualities of rubber
Fairbanks Polyurethane Mold-on Wheel 812-SX - 12" Dia. x 3"W - 3000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Weight Capacity | 3000 lbs |
| Weight | 25 lbs |
| Wheel Diameter | 12 in |
| Hub Diameter | 12 x 3 in |
| Hub Length | 3-1/4 in |
| Bearing Size | 1 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Color | Red |
| Series | Polyurethane Mold-on Wheels |
| Material | Polyurethane |
| Package Quantity | 1 |
| Manufacturers Part Number | 812-SX |
| Tire Type | Polyurethane |
| Brand | Fairbanks |
Warranty
| Warranty | 2 yr |