- Economical for most general-purpose applications
- Quiet, rolls easily, protects floors
- Resists shock, water and oil
Fairbanks Phenolic Wheel 1768-SB - 8" Dia. x 3"W - 2500 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$79.95
2
2
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Weight Capacity | 2500 lbs |
| Weight | 7 lbs |
| Wheel Diameter | 8 in |
| Hub Diameter | 8 x 3 in |
| Hub Length | 3-1/4 in |
| Bearing Size | 1 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Color | Black |
| Series | Phenolic Wheels |
| Material | Phenolic |
| Package Quantity | 1 |
| Manufacturers Part Number | 1768-SB |
| Tire Type | Phenolic |
| Brand | Fairbanks |
Warranty
| Warranty | 2 yr |