- Economical for most general-purpose applications
- Quiet, rolls easily, protects floors
- Resists shock, water and oil
Fairbanks Phenolic Wheel 1726-RB - 6" Dia. x 2"W - 1200 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$31.95
4
4
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5/8 in |
| Weight Capacity | 1200 lbs |
| Weight | 2 lbs |
| Wheel Diameter | 6 in |
| Hub Diameter | 6 x 2 in |
| Hub Length | 2-3/16 in |
| Bearing Size | 5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Color | Black |
| Series | Phenolic Wheels |
| Material | Phenolic |
| Package Quantity | 1 |
| Manufacturers Part Number | 1726-RB |
| Tire Type | Phenolic |
| Brand | Fairbanks |
Warranty
| Warranty | 2 yr |