Interion by Global Industrial
Model # :WB250788
Interion® Shop Stool - Polyurethane - Black
|
Questions & Answers (0)
Product Description
Interion® Polyurethane Shop Stool
Interion® By Global Industrial Polyurethane stools are great for extended sitting periods in work shop, lab and industrial environments. Self skinned polyurethane upholstery is puncture and wear resistant, and easy to clean. 14" diameter seat features a plate reinforcement that helps withstand heavy duty use in tough working environments. 26-31" pneumatic seat height adjustment. 1" tubular frame includes a 360 degree foot ring. Foot ring has 2 fixed height positions.
Interion® By Global Industrial Polyurethane stools are great for extended sitting periods in work shop, lab and industrial environments. Self skinned polyurethane upholstery is puncture and wear resistant, and easy to clean. 14" diameter seat features a plate reinforcement that helps withstand heavy duty use in tough working environments. 26-31" pneumatic seat height adjustment. 1" tubular frame includes a 360 degree foot ring. Foot ring has 2 fixed height positions.
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Weight Capacity | 250 lbs |
| Seat Width | 14 in |
| Seat Depth | 14 in |
| Seat Height | 26 - 31 in |
| Min Seat Height | 26 in |
| Max Seat Height | 31 in |
| Seat Height Range | 26 - 31 in |
| Base | Spider Base |
| Height Adjustability Type | Pneumatic |
Product Details
| Assembly Required | No |
| Frame Color Family | Silver |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | 250788 |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Shop Stool |
| Color | Black |
| Series | Interion |
| Mobile or Stationary | Stationary |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | No |
| Package Quantity | 1 |
| Frame Material | Steel |
| Back Type | Backless |
| Seat Material | Polyurethane |
Warranty
| Warranty | 2 yr |