Bevco 3500-P Versa Polyurethane Stool, Black w/ Black Nylon Base
Write a Review
|
Questions & Answers (0)
Product Description
Bevco Versa Polyurethane Stool, 5-Star Black Nylon Base
BEVCO's complete line of backless stools are built for a wide range of applications including general office, medical, laboratory, factory, electronic assembly and cleanroom. These stools are designed to support the tasks required in any environment while increasing comfort and productivity. Most are available in polyurethane, fabric and vinyl options as well as a variety of base styles.
Casters Sold Separately – Click Here
BEVCO's complete line of backless stools are built for a wide range of applications including general office, medical, laboratory, factory, electronic assembly and cleanroom. These stools are designed to support the tasks required in any environment while increasing comfort and productivity. Most are available in polyurethane, fabric and vinyl options as well as a variety of base styles.
Casters Sold Separately – Click Here
PRICE
$190.80
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 27 in |
| Height | 32 in |
| Weight Capacity | 300 lbs |
| Seat Width | 14 in |
| Seat Depth | 14 in |
| Seat Height | 23 - 32 in |
| Min Seat Height | 23 in |
| Max Seat Height | 32 in |
| Base | 5-Star Base |
| Height Adjustability Type | Pneumatic |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | 3500-P |
| Brand | Bevco |
| Type | Shop Stool |
| Color | Black |
| Series | Versa |
| Mobile or Stationary | Stationary |
| Seat Color Family | Black |
| Casters Included | No |
| Package Quantity | 1 |
| Description | Polyurethane Stool |
| Frame Material | Steel |
| Back Type | Backless |
| Seat Material | Polyurethane |
Warranty
| Warranty | 12 yr |
Compliance & Certifications
| Certifications | GreenGuard Gold/ANSI/BIFMA |