Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB244269

Global Industrial™ Polywoven Dunnage Air Bags, 2 Ply, 48"W x 48"L - Pkg Qty 25

Product Description
These dunnage airbags are designed to absorb impact and provide content protection for packaging, distribution, warehouse, and other applications. The recycled, high strength polywoven construction is moisture and pressure resistant, making these airbags both cost effective and durable for reliability. The bags include a push and lock valve for rapid deflation and air leakage prevention. The inflator quickly inflates airbags ensuring consistent pressure levels (sold separately). AAR level 1 certified.

PRICE
$262.50  Sold in packages of 25 / $10.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
262.50
Buy 3 pkgs - 4 pkgs
250.00Save $12.50 (5%)
Buy 5+ pkgs
242.50Save $20.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width48 in
Weight0.8 lbs

Product Details

ColorWhite
ReusableUp to 5 Times
Package Quantity25
Inflation Pressure2-3 PSI Max
Manufacturers Part Number244269
LevelLevel 1
Primary UseTruck, Container
Number of Plys2-PLY
BrandGlobal Industrial

Compliance & Certifications

CertificationsAAR, ISO 9001:2008, RoHS, SDS