Vollrath® Pom Tong 9" Heavy Duty - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty Tongs are constructed of 20 gauge, stainless steel. One-piece construction. Stainless Steel finish. Sold in package quantity of 24. Priced each.
PRICE
$116.64 Sold in packages of 24 / $4.86 ea
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
Product Details
| Material | Stainless Steel |
| Package Quantity | 24 |
| Description | Heavy Duty Pom Tongss |
| Color | Silver |
| Manufacturers Part Number | 47049 |
| Brand | Vollrath |