Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226819

MPN #: 6516-06

Vollrath® Two Sided Napkin Dispenser, 6516-06, Tabletop, Black

Product Description
Vollrath, Two Sided Napkin Dispenser, 6516-06, Tabletop, Black

Features:
  • Limited napkin dispensers reduce waste - save 10% on total usage
  • Limited napkin dispensers patented faceplate design promotes one-at-a-time dispensing
  • Easy to load dispensers give you years of quality service
  • Dispensers feature a heavy gauge metal housing with durable plastic faceplates
  • Stainless steel has 30% surcharge
PRICE
$99.95

Min. purchase quantity is 3
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-3/16 in
Depth8 in
Height6 in
Dimensions8 x 6 3/16 x 6 in

Product Details

Package Quantity1
DescriptionTwo Sided Napkin Dispenser
ColorBlack
Manufacturers Part Number6516-06
SymbolsMade in USA
Napkin Capacity90
BrandVollrath