
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Popcorn Boxes, 1.75oz
Scoop Boxes These popular red and white striped boxes are both festive and functional. Constructed of heavy gauge cardstock, they're sturdy enough to scoop popcorn straight from the popper then stand on their own for easy enjoyment. Priced by each pack of 100, must buy minimum of 5 packages.
Scoop Boxes These popular red and white striped boxes are both festive and functional. Constructed of heavy gauge cardstock, they're sturdy enough to scoop popcorn straight from the popper then stand on their own for easy enjoyment. Priced by each pack of 100, must buy minimum of 5 packages.
Weights & Dimensions
- Depth 4 in
- Width 4 in
- Height 8 in
Product Details
- Package Quantity 100 Boxes
- Brand Benchmark USA
- Description Popcorn Scoop Boxes
- Material Paper
- Manufacturers Part Number 41048
- Capacity 1-3/4 oz
Customer Review
Product Q & A
There are no questions for this product.
Accessories

BenchMark USA 41048 Popcorn Scoop Boxes 1.75 oz, 100 Boxes Per Pack
$33.95
- Product Information
- Customer Review
- Product Q&A
- Accessories