Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Benchmark USA

Model # :WBB546640

MPN #: 62020

Benchmark USA 62020, Hot Dog Roller Grills, Stainless Steel, 20 Hot Dogs, 120 Volt

Product Description
The 20 Dog Roller Grill features stainless steel construction, a removable drip tray and non-stick rollers which help ensure ease of cleaning. This grill feature a high-torque motor and is covered by Benchmark USA's exclusive three-year warranty. With the 360 degree roller rotation you are insured evenly cooked Hotdogs. Optional sneeze guard and dry bun box are available.

PRICE
$679.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth16 in
Height8 in

Product Details

Plug5-15P
Amperage6.7 A
Hot Dog Capacity20
Wattage800 W
Voltage120 V
MaterialStainless
DescriptionRoller Grill
Package Quantity1
Manufacturers Part Number62020
BrandBenchmark USA

Compliance & Certifications

CertificationsETL - US & Canada