Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Benchmark USA

Model # :WBB546655

MPN #: 71000

Benchmark 71000 Snow Bank Snow Cone Machine

Product Description
The Snow Bank ice shaver will produce up to 500 pounds of crushed ice per hour. The blades of the cutting head are pre-set to produce standard coarse snow cone ice and can be adjusted to produce finely shaved ice. Rotating at 1700 rpm's the heavy duty 1/3 hp motor is designed for years of durable service. This easy-to use-machine features tinted tempered glass panels, die-cast aluminum horn, cutting head and pusher, adjustable stainless steel cutting blades, safety re-set button, snow cone shaper, polycarbonate service door and a molded plastic drainage deck. UL Listed, NSF Certified. Note cart sold separately.

PRICE
$965.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth16 in
Height24 in

Product Details

Amperage5.3 A
Wattage635 W
Voltage120 V
MaterialStainless Steel
Production500 Lbs Ice Per Hour
DescriptionSnow Bank Sno-Cone Machine
Package Quantity1
Manufacturers Part Number71000
BrandBenchmark USA

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL Sanitation, ETL US-Canada