Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Paragon

Model # :WBB849508

MPN #: 6133410

Paragon 6133410 The Cooler Sno-Cone Machine, 500 Lbs Ice Per Hour

Product Description
Paragon 6133410 The Cooler Sno-Cone Machine

The market wanted a unique, smaller, more portable sno-cone machine - and we made it! The Cooler has wheels and is made from rugged roto-cast polyethylene so it's lightweight and less expensive. It has the same heavy-duty motor and hard-wearing components as our metal models using tinted high-impact polycarbonate side panels making it safe, easy to clean and tinted blue to shade the ice from quick melt down.

Approved as: (ETL tested to) UL 763 CSA 22.2 CE

PRICE
$749.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height24 in

Product Details

Amperage5.3 A
Wattage635 W
Voltage120 V
MaterialStainless Steel, Aluminum, Polycarbonate
Production500 Lbs Ice Per Hour
Package Quantity1
DescriptionThe Cooler Sno-Cone Machine
Manufacturers Part Number6133410
BrandParagon

Warranty

Warranty1 Year on Parts

Compliance & Certifications

CertificationsETL Tested To UL Standards, CSA, NSF