Dum Dum Pops, Assorted Flavors, Individually Wrapped, Bulk 30 Lb. Carton
Write a Review
|
Questions & Answers (0)
Product Description
Classic lollipop that makes things fun. Available in 16 fun flavors plus the Mystery Flavor™. Individually wrapped and less than 25 calories per pop. Kosher certified.
PRICE
$249.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 30 lbs. |
Product Details
| Type | Lollipops |
| Flavor | Assorted |
| Package Quantity | 1 |
| Description | Lollipops |
| Manufacturers Part Number | SPA534 |
| Gluten Free | Yes |
| Brand | Dum Dum |
Compliance & Certifications
| Certifications | Kosher Certified |