Satco 80-1865 Porcelain Par 56 - 64 Connector
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Wattage | 1000 W |
| Voltage | 125 V |
| Color | White |
| Terminal | Lead |
| Manufacturers Part Number | 80-1865 |
| Leads | 18" 14GA SEW 200° |
| Base Type | E39 Mogul |
| Brand | Satco |
Related Products
MACH LED PLUS offers the maintenance-free, energy-efficient benefits of LED technology, while upgrading the high performance of tubular fluorescents, a mainstay in the machining industry. A clean, streamlined design allows for fast and simple replacement of existing fixtures.
The Wall and Table Mount is an adaptable solution designed for multi surface usage, offering flexibility to work in a more spacious and organized work environment. Ideal for professionals in various fields including artists, engineers, dentists, beauty and health professionals and more. Used for U25100, U25110, U25130, UN1200, U35600, U35500 & U355001. Warranty now extended to three years! Product registration within 30 days of purchase is required for third year warranty extension.
Intended Use: Mini Power Pack Features: Dual Voltage Transformer, Self-Contained Relay, Powers up to 14 Sensors Listings: UL and CUL Listed Construction: Mini Power Packs are the heart of the Low Voltage sensor system. The MP20 transforms 120, 240 or 277 Volts to Class II 15 VDC to power the remote sensors. Although Plenum Rated, the elongated mounting nipple allows for the MP20 to be mounted either directly through a 1/2 inch knockout in a junction box, or to be located inside an adjacent box for specific local code requirements. Up to 14 sensors may be connected to one MP20. Optics: N/A ...
Daylight Professional Mobile Floorstand For U25100, U25110, U25130, UN1200, U35600, U35500 & U355001
High quality 5 spoke floorstand, extra strong construction. Its unique design enhances stability and supports the heaviest Daylight magnifiers. It is easy to assemble and smoothly slides over all kind of surfaces. Compatible with Daylight lamps and magnifiers. Used for U25100, U25110, U25130, UN1200, U35600, U35500 & U355001. Warranty now extended to three years! Product registration within 30 days of purchase is required for third year warranty extension.
Brushed stainless steel table base for the Daylight Slimline Table Lamp. The bottom on the base is covered with a soft felt to avoid scratches on the table.Warranty now extended to three years! Product registration within 30 days of purchase is required for third year warranty extension.