Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3218594

MPN #: AM2-PH09-08ME

Mi-T-M® Portable Air Compressor, 8 Gallon Capacity, 270cc Honda GX270 OHV, Electric Start

Product Description
With its wheelbarrow design this unit powers air tools like paint sprayers and pneumatic drills, making it ideal for construction, remodeling and shop projects.

Displacement/Engine:
  • 270cc Honda GX270 OHV
Compressor Pump
  • Cast iron compressor pump
  • Splash lubricated
  • Stainless-steel braided discharge hose
  • Large canister intake filter
  • Oil level sight indicator
Frame
  • Powder coated twin tank receivers
  • 3/16 inch base plate to reduce vibration
  • Powder coated two-piece belt guard
  • 10-inch flat-free tires
Components
  • Regulator and two gauges for tank and outlet pressure
  • Manual drain valve for proper maintenance
  • 16 1/2-inch fly wheel
  • Quality pilot valve unloader
  • Start/stop control set at 145 to 175-PSI
Limited Warranty:
  • 3 year engine


PRICE
$2,899.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44 in
Width26 in
Height31 in
Weight267 lbs
Tank Size8 gal

Product Details

Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI175 psi
Start TypeElectric
MaterialCast Iron/Stainless Steel
Tank OrientationHorizontal
Oil Sight GlassYes
Manufacturers Part NumberAM2-PH09-08ME
Pump TypeTwo-Stage
BrandMi-T-M
TypePortable
CFM17.2 CFM
Horsepower9 HP
ColorBlack
StyleTruck Mount
DescriptionTwo Stage Air Compressor
Fuel TypeGasoline
Engine Horsepower9 HP

Warranty

Warranty3 yr