Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KwiKool

Model # :WBB2043823

MPN #: KPHP1811-3

Kwikool® Portable Air Conditioner W/ Heat Pump, 1.1 Ton, 115V, 13850 BTU

Product Description
Dual Heat & Cooling Functions in One Machine
Includes High Pressure Condensate Pump for 24/7 Operation


The Model KPHP1811 (nominal 1.1-ton or 13,850 BTU cooling and 17,010 or 1.5-ton Heating capacities) is the smallest unit possible in size and capacity in The PHP Portable Heatpump Series, KwiKool's combined heating and air conditioning models. With its full-featured design, high sensible cooling and balanced air system, the KPHP1811 is the perfect solution for comfort cooling and heating applications. The PHP Series is quick and easy with its "plug and play" technology and tops the competition in its small size, big performance and tons of features. From its hi-tech microprocessor controls and self-diagnostics, to the long list of standard features the PHP Series out performs other portables and all at a price that is comparable to other available products. Unlike other heat pump brands, the KwiKool heat pump will operate all the way down to 45° F.

All PHP Series units come standard with our exclusive I/O Integral Condenser Dual Ducting, which provides isolated and balanced air pressure within the space for maximum cooling efficiency. The KPHP1811 runs on a standard 115-volt/15-amp circuit with automatic restart after a power failure. The unit comes with an internal high lift condensate pump and a 5-gallon exterior condensate tank with float activated unit cut off for short term use. This product has a limited warranty of 1 year.

Key Features
  • MADE INUSA
  • 13,850 BTU/H – 1.1-ton capacity Cooling.
  • 17,010 BTU/H – 1.5-ton capacity Heating.
  • Compact yet Powerful.
  • Runs on 115V 20 amp circuit.
  • Operates down to a 45° F. ambient environment.
  • Balanced air pressure using separate condenser air input & output.
  • Superior safety compared to electric heaters
  • Standard high pressure condensate pump.
  • Easy-touch control pads make changing system settings a snap.
  • Independent evaporator and condenser motors.
  • Auto restart in the event of power failure.
  • Heavy-duty locking casters.
  • Fully insulated, heavy duty galvanized steel cabinet with KwiKool's exclusive E-Z Clean scratch-resistant attractive two-tone HammerCoat epoxy protective finish for optimum durability, efficiency, low maintenance and quiet operation.
  • Easy access Service Door.


PRICE
$4,599.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-1/4 in
Depth36 in
Height40 in
Weight223 lbs
Cord Length6 ft
Air Filter Size (W x D x H)12 x 12 x 1 in
Coverage Area400 ft²

Product Details

Amps Heating15 A
BTU Heating17,010
Number of Speeds1
BTU Cooling13850
Watts Heating1,350 W
MaterialGalvanized Steel
Phase1
Manufacturers Part NumberKPHP1811-3
BrandKwiKool
CFM460 CFM
Watts Cooling1,350 W
ColorGray
Hertz60 Hz
Amp Circuit15 A
Amps Cooling15 A
Temperature Range Cooling60 To 105 °F
Temperature Range Heating45 To 80 °F
Voltage115 V
Ton1.1 tons
Cooling SystemAir
Power Cord Type5-15P
Refrigerant TypeR-454B

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL Listed; cETL Listed