Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KwiKool

Model # :WBB2257852

MPN #: KBIO1411-3

Kwikool® HEPA Filtered Portable Air Conditioner, 115V, 13800 BTU

Product Description
BioKool™ is the only solution of its caliber for purifying temperature control. BioKool™ eclipses the competition by offering the cleanest air flow – disinfecting while it cools, for maximum purification. BioKool's exclusive four point "air therapy" process retards mold and microbe growth above and beyond the industry standard, thanks to a state of the art HEPA filter not found anywhere else and is a perfect fit for hospitals, laboratories, the medical field, and any other application that requires temperature control at the highest level of air quality. This product is MADE IN USA. The product has a limited warranty of 1 year.

In addition, BioKool™ contains a high static blower which facilitates precision air flow through a hermetically sealed four inch thick HEPA filter controlling particulates down to three-tenths of a micron. As an added layer of protection, Internal UVC lights have been fit inside each air chamber irradiating the cold air supply as well as the evaporator coil and the internal surfaces of the evaporator chamber. With a UVC light in place, microorganisms simply cannot multiply.

Features:
  • Cools, cleans and disinfects
  • The stainless steel BioKool uses KwiKool's exclusive I/O integral condenser system, which completely isolates the condenser air flow for a balanced air pressure to prevent outside contamination
  • The HEPA filter eliminates 99.999% of particulates greater than .3 microns in size
  • An Internal UVC light reduces microorganisms by irradiating the cold air supply
  • The non-porous and smooth surface insulation reduces the ability of microbes from attaching to surfaces
PRICE
$4,299.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43 in
Width16-5/16 in
Depth43 in
Height37-1/2 in
Weight210 lbs
Cord Length6 ft
Air Filter Size (W x D x H)21 x 13.5 x 4 in
Coverage Area400 ft²

Product Details

Number of Speeds1
RefrigerantR-454B
BTU Cooling13800
MaterialStainless Steel
Phase1
Manufacturers Part NumberKBIO1411-3
BrandKwiKool
CFM460 CFM
Watts Cooling1,100 W
ColorSilver
Amps Cooling20 A
Temperature Range Cooling60 To 110 °F
Voltage115 V
Ton1.1
Cooling SystemAir
Refrigerant TypeR-454B

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL Listed; cETL Listed