Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KwiKool

Model # :WBB2257857

MPN #: KPO5-21H-3

Kwikool® Indoor/Outdoor Portable Air Conditioner W/ Heat, 230V, 60000 BTU

Product Description
Unit is placed outside of Area to be Cooled

The Model KPO5-21H (nominal 5-ton or 60,000 BTU A.C./41,600 Btu heat, 12 kW heat strips) is a compact portable 32 inches wide and will fit through a standard 36-inch door. This small footprint that is ideal for difficult applications that require moving cold air to a hard to reach heat load, such as a sealed interior room. They provide temporary cooling needed when dedicated A/C units are incapacitated and in the midst of repair or service. They can be placed outdoors and ducted into the building or placed inside and ducted into an interior room. The KPO 5-ton model offers advanced airflow capabilities, up to 50 feet cold air return and supply and up to 65 feet of hot air exhaust ducting. The KPO5-21H runs on a 208-volt/60-amp or 230-volt/50-amp single-phase circuit, which must be hard wired by a qualified electrician. The condenser has Low Ambient Temperature Capability using a Variable Frequency Drive that will operate at temperatures below freezing. The heavy duty base has removable wheels and fork lift skid access for easy movement, setup, and transport. All KPO models come with a high functional phase monitor for electrical protection from unacceptable power, which damages electrical components. The unit also comes with an internal high lift condensate pump. And, KwiKool products are proudly made in USA. This product has a limited warranty of 1 year.

Features

  • 60,000 Btuh air conditioning capacity/41,600 Btuh, 12 kW heat strips heating capacity
  • Compact yet super powerful
  • HD 16 gauge insulated G90 galvanized and epoxy powder coated cabinet mounted to a 12 gauge Skid for optimum durability, efficiency, low maintenance and quiet operation
  • HD Swivel and Locking Casters
  • Narrow compact size allows the KPO to go through a standard doorway
  • High Static Hyperdrive evaporator fans capable of running 50 feet of duct
  • Wide Operating range of 32 to 110°
  • Low ambient condensing temperature controls utilizing Variable frequency drive technologies
  • ETL and CETL listed to UL and CSA standards
  • Multi-function Digital control with a large, easy-to-read LCD display
  • Internal high lift condensate pumps for total condensate flexibility
  • Condensate overflow protection
  • Thermostatic Expansion Valve
  • Heavy duty compressor with automatic restart and short cycle protection
  • Motors and compressors have overload protection
  • High-pressure safety with manual reset
  • Low-pressure safety with automatic reset
  • Automatic freeze protection using hot gas bypass and fan cycling
  • Rifle tube coils for efficient heat transfer
  • Sight glass with moisture indicator
  • Filter dryer for Moisture protection
  • Easy access Service Doors
  • Shraeder service ports


PRICE
$18,499.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Depth48 in
Height49 with 6 wheels in
Weight680 lbs
Cord Length10 ft
Air Filter Size (W x D x H)24 x 24 x 2 in
Coverage Area2000 ft²

Product Details

Amps Heating34.1 A
BTU Heating41,600
Number of Speeds1
RefrigerantR-454B
Filter TypePleated
BTU Cooling60000
Watts Heating12,000 W
MaterialGalvanized Steel
Phase1
Manufacturers Part NumberKPO5-21H-3
BrandKwiKool
CFM2452 CFM
Watts Cooling8,800 W
ColorWhite
Hertz60 Hz
Amp Circuit50 A
Amps Cooling38 A
Temperature Range Cooling0 To 110 °F
Voltage230 V
Ton5
Cooling SystemAir
Power Cord Type8AWG
Refrigerant TypeR-454B

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA, ETL Listed