Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3134974

MPN #: BRT3648-2R8PHFL

Little Giant® Portable Bar & Pipe Truck, 3600 lb. Capacity, 48"L x 36"W, Gray

Product Description
Capacity for this product per level is 2000 lbs. It should not exceed 3600 lbs. overall. Ideal for transporting roll goods and other long, bulky loads. Rugged, all-welded construction with 3 load levels. Structural channel uprights with 1-1/2" square tube arms have 4-1/2" high stops on ends for load retention.

Features:
  • Three load levels
  • Structural channel uprights with 1-1/2" square tube arms
  • Arms have 4-1/2" high stops on ends
  • 12 gauge steel lower deck
  • Platform height: 11"
  • Overall height: 59"
  • 8" x 2" phenolic wheels
  • 4 swivel casters with wheel brakes"
  • 2 rigid and 2 swivel casters with floor lock
  • Available with 30" x or 36" Wide Deck


PRICE
$1,325.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width36 in
Height59 in
Weight Capacity3600 lbs
Weight198 lbs
Wheel Diameter8 in
Gauge12

Product Details

Assembly RequiredNo
TypePortable Bar & Pipe Truck
ColorGray
Wheel TypePhenolic
Number of Cradles6
MaterialSteel
DescriptionPortable Bar & Pipe Truck
Manufacturers Part NumberBRT3648-2R8PHFL
BrandLittle Giant