Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB899776

MPN #: GST-8-8PH

Little Giant® Vertical, 8 Cylinder, Gas Cylinder Truck, 24"W x 60"D x 48"H

Product Description
Gas Cylinder Truck - Move bulky gas cylinders by hand with this heavy-duty steel truck. Thick 7 gauge deck is reinforced with 1-1/2" square tubing and substantial 7 gauge gussets. Square tube uprights support 1/4" thick corral dividers. Heavy duty chain secures the cylinders during transport. 2 swivel and 2 rigid casters with 8" phenolic wheels. Loop handle at swivel end. Overall height (empty) is 48".

PRICE
$1,529.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1529.00
Buy 6 units - 11 units
1455.00Save $74.00 (5%)
Buy 12+ units
1409.00Save $120.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height48 in
Weight Capacity2000 lbs
Weight263 lbs
Wheel Size8"
Cylinder Size9-1/4" Dia.
Gauge7 ga

Product Details

Assembly RequiredNo
TypeTruck
ColorGray
StyleMobile
Capacity8 Cylinders
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part NumberGST-8-8PH
BrandLittle Giant

Warranty

Warranty1 yr