Portable Bars
Brand
Length
Width
Material
Height
Color
Price
Related Products
BK Resources BEVT-3048L, Stainless Beverage Table, Sink On Left, 5"Riser Electric Outlet 30X48 BK Resources Heavy Duty beverage table measures 36" tall 48"W x 30"D. On the right side there is a 14"x10" sink with gooseneck faucet. The top is made from 14 gauge stainless steel and the body is made from 18 gauge stainless steel. The 5" riser prevents objects from sliding off and has an electric outlet for convenience. Table has a built- in urn trough with a drain for drips and spills. There is a hinged door under the sink and 1 standard adjustable shelf. Table has a 3-10 day lead time. ...
Vollrath, Traex Bar Keep Storage Lid Only, 3605A-05, White Features: Includes (1) neck, (1) jar, (1) lid and (6) assorted colored standard spouts.
BK Resources BK-IBBH, Ice Bin Beverage Holder Insert, Fits 21" Deep BK Resources Heavy Duty Bottle Well Holder, Fits 21" Deep Ice Bins With & Without Cold Plate (Work With Raised Lip Version Only)
Stainless Speed Racks professionally display bottles behind the bar. Steel Speed Racks allow you to organize your bottles permitting drinks to be served quickly and are available in single and double size units. Single Speed Racks can be fitted with unique hanger straps for portable use. Double Speed Racks offer strength and functionality for high volume use. Handles quarts and liters.
SupremeMetal SCI-MIC-24 Ice Chest, Portable, 21"W x 23"D x 29"H Challenger Ice Chest, portable, 21"W x 23"D x 29"H, 16" deep, includes drain w/shut off valve, crossed braced legs & casters.