Lakeside® 437 - Economy Late Tray Cart W/ Cover
Write a Review
|
Questions & Answers (0)
Product Description
Lakeside® Economy Late Tray Cart w/ Cover
Compact size for patient late trays or healthcare room service tray delivery. Stainless steel welded construction with nylon cover. Accepts 6 each 14" x 18", 15" x 20" or 16" x 22" trays. Nylon cover features flapped front with hook and loop closures and push handle cutout.
Compact size for patient late trays or healthcare room service tray delivery. Stainless steel welded construction with nylon cover. Accepts 6 each 14" x 18", 15" x 20" or 16" x 22" trays. Nylon cover features flapped front with hook and loop closures and push handle cutout.
PRICE
$1,519.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 30-3/4 in |
| Height | 46 in |
| Runner Space | 4 in |
| Shelf Length | 27 in |
| Shelf Width | 18 in |
| Shelf Clearance | 5-3/4 in |
Product Details
| Type | Economy Late Tray Cart With Cover |
| Color | Silver |
| Caster Type | All Swivel |
| Pan Capacity | 6 |
| Manufacturers Part Number | 437 |
| Brand | Lakeside |
Compliance & Certifications
| Certifications | NSF Certified |