Drive Medical Portable Dual Channel TENS Unit with Electrodes and Carry Case AGF-3X
Write a Review
|
Questions & Answers (0)
Product Description
Drive Medical Portable Dual Channel TENS Unit with Electrodes and Carry Case AGF-3X
Packed with features the dual channel TENS unit with electrodes by Drive Medical provides maximum therapy making it the ultimate in pain management. The mild electrical waves are delivered using analog technology to provide a high quality signal through the electrodes. Dual isolated channels allow for independent adjustment of each lead wire allowing for various adjustments to ensure proper treatment as instructed by a therapist or doctor. The analog signals can be adjusted to deliver three different wave forms: asymmetrical, bi-phase and square pulse. The modulation selector offers 3 modes of wave delivery: Normal, Burst and Modulation mode. The TENS unit case is lightweight, portable and can be easily attached by a clip due to its ergonomic horizontal design. It comes complete with a carrying case, 2 lead wires, a 9-volt battery, 1 package of pre-gelled electrodes and an operating manual. It is protected by a 3-year limited warranty. Intensity Control: 0-80 mA, 500 ohm load; Pulse Frequency: 2-150 Hz; Pulse Width: 60-250 micro-seconds; Wave Form: asymmetrical, bi-phase, square pulse; Modulation Selector: normal, burst or modulation mode.
Packed with features the dual channel TENS unit with electrodes by Drive Medical provides maximum therapy making it the ultimate in pain management. The mild electrical waves are delivered using analog technology to provide a high quality signal through the electrodes. Dual isolated channels allow for independent adjustment of each lead wire allowing for various adjustments to ensure proper treatment as instructed by a therapist or doctor. The analog signals can be adjusted to deliver three different wave forms: asymmetrical, bi-phase and square pulse. The modulation selector offers 3 modes of wave delivery: Normal, Burst and Modulation mode. The TENS unit case is lightweight, portable and can be easily attached by a clip due to its ergonomic horizontal design. It comes complete with a carrying case, 2 lead wires, a 9-volt battery, 1 package of pre-gelled electrodes and an operating manual. It is protected by a 3-year limited warranty. Intensity Control: 0-80 mA, 500 ohm load; Pulse Frequency: 2-150 Hz; Pulse Width: 60-250 micro-seconds; Wave Form: asymmetrical, bi-phase, square pulse; Modulation Selector: normal, burst or modulation mode.
PRICE
$55.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Standard |
Product Details
| Assembly Required | No |
| Optional Accessories | AGF-101 ,AGF-103, AGF-105, AGF-106, AGF-107, AGF-104, AGF-3000-60 |
| Material | Plastic |
| Description | Portable Dual Channel TENS Unit |
| Color | Silver |
| Manufacturers Part Number | AGF-3X |
| Allergy | Latex Free |
| Brand | Drive Medical |