3M Red Dot ECG Monitoring Electrodes, Micropore Tape Backing, 2.4" dia, 50/Bag, 20 Bag/Case
Write a Review
|
Questions & Answers (0)
Product Description
Monitoring Electrode with 3M™ Micropore™ Tape Backing Micropore tape backing is conformable for increased patient comfort, Solid gel conforms to the skin allowing high quality, uninterrupted traces, 2239 can be used on adults with fragile skin, Provide good performance for up to 30 days afer pouch is opened, Use of built-in abrader disc improves trace quality (only on 2249).
PRICE
$279.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.4 in |
| Width | 2-13/32 in |
Product Details
| Type | Electrode |
| Material | Micropore Paper Tape |
| Package Quantity | 1000 |
| Manufacturers Part Number | 7100212761 |
| Brand | Red Dot |