Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fostoria

Model # :WB613313

MPN #: FES15243E

Fostoria Portable Salamander Heater W/ Adjustable Thermostat, 240V, 3 Phase, 15000W

Product Description
Ideal for factories, assembly areas and other enclosed areas with up to 15'H ceilings. These convection heaters raise temperatures gradually to a comfortable level. Durable steel venturi housing includes finned tubular heating elements to provide steady and secure heat source at a minimal cost. Control knob allows fan operation and thermostat adjustment from 40-100°F. Tubular steel frame with ergonomic handle allows tilt adjustments with rotation stop. Access panel for direct wiring connections. 10" diameter axle-mounted wheels for easy mobility. Powder coat finish. Powder coat finish. Optional 25'L - 6/4 SO type power cord is ready for direct wire connection. (sold separately). It is cETLus listed. Easy assembly of handle and wheels. This product has limited warranty of 1 year.

PRICE
$2,259.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 in
Width21 in
Height39 in
Weight65 lbs
Cord Length25 ft
Coverage Area2000 ft²

Product Details

Heat Settings1
Wattage15000 W
MaterialSteel
Phase3
Plug TypeHardwired
BTU51195 BTU
Manufacturers Part NumberFES15243E
BrandFostoria
Frequency60 Hz
TypeSalamander Heater
CFM800 CFM
ColorYellow
Amperage36 A
Temperature Rise45 °F
Voltage240 V
Includes10" Wheels
Watts High15000 W
ThermostatYes

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscETLus