Global Industrial
Model # :WB246739
Global Industrial® Portable Horizontal Heater with Built-In Thermostat, 240V, 3 Phase, 10000W
|
Questions & Answers (0)
Product Description
✓ Moves up to 650 CFM of air
✓ Convenient mobile heater
✓ Easy-to-use built-in turn-dial thermostat
Provide heat where you need it and when you need it most. This Global Industrial® Portable Horizontal Heater With Built-In Thermostat directs and pushes out reliable heat to keep productivity and comfort on the rise at your workshop, factory, garage, and any other workstation that desires a well heated interior space. Additional list of ideal spaces include stores, maintenance rooms, basements, public buildings, factories, service stations, stairwells, power stations, mechanical rooms, stock rooms and workshops. This 600 CFM forced air unit heater uses a fan to push air over heating elements to quickly create hot air that is evenly distributed into a room to reach desired temperature levels. In addition, louvers adjust up and down for even greater control of throw direction. The unit is turned on with a push of a button and can provide up to 34,129 BTU or 10,000 Watts of heat. Easy-to-use built-in turn-dial thermostat goes from Off position all the way up to Max and can be set at desired comfort level. It is constructed from cold-rolled steel for extra toughness and durability. The unit comes equipped with thermal cut-off protection, a safety feature that will automatically turn the heater off if overheating occurs. This 240V heater is a dual-phase unit shipped from the factory wired for single-phase and can be converted easily into three-phase operation. Easy to install and quick access to control box and wiring makes it easy to service. 1-Year Limited Warranty.
✓ Convenient mobile heater
✓ Easy-to-use built-in turn-dial thermostat
Provide heat where you need it and when you need it most. This Global Industrial® Portable Horizontal Heater With Built-In Thermostat directs and pushes out reliable heat to keep productivity and comfort on the rise at your workshop, factory, garage, and any other workstation that desires a well heated interior space. Additional list of ideal spaces include stores, maintenance rooms, basements, public buildings, factories, service stations, stairwells, power stations, mechanical rooms, stock rooms and workshops. This 600 CFM forced air unit heater uses a fan to push air over heating elements to quickly create hot air that is evenly distributed into a room to reach desired temperature levels. In addition, louvers adjust up and down for even greater control of throw direction. The unit is turned on with a push of a button and can provide up to 34,129 BTU or 10,000 Watts of heat. Easy-to-use built-in turn-dial thermostat goes from Off position all the way up to Max and can be set at desired comfort level. It is constructed from cold-rolled steel for extra toughness and durability. The unit comes equipped with thermal cut-off protection, a safety feature that will automatically turn the heater off if overheating occurs. This 240V heater is a dual-phase unit shipped from the factory wired for single-phase and can be converted easily into three-phase operation. Easy to install and quick access to control box and wiring makes it easy to service. 1-Year Limited Warranty.
PRICE
$909.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-7/8 in |
| Width | 19-7/8 in |
| Height | 24 in |
| Weight | 48.2 lbs |
Product Details
| Type | Space Heater |
| CFM | 600 CFM |
| Color | White |
| Amperage | 41.7 A |
| Heat Settings | 1 |
| Wattage | 10000 W |
| Voltage | 240 V |
| Includes | Heater, Tube Frame, 4" Wheels, Axle, Assembly Hardware |
| Watts High | 10000 W |
| Material | Steel |
| Phase | 1/3 |
| Plug Type | Hardwired |
| Manufacturers Part Number | 246739 |
| BTU | 34129 BTU |
| Thermostat | Yes |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cULus |