- Adjustable Travel Limit Switch
- Hand Pendent Included To Keep Safe Distance During Use
- Large Capacity To Lift Items Both Big and Small
- Emergency Safety-Stop To Ensure Safety
- Glass filled nylon casters, (2) Swivel w/brakes, (2) Rigid
Portable Electric Hydraulic Lift Table 12V DC 48x64 - 2000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Portable Electric Hydraulic Lift Tables EHLTP-4864-2-60-D2 is one of the most efficient ways to raise and lower heavy equipment throughout your work environment. With the addition of smooth rolling casters, the lift table is now easily portable to different areas and across a variety of surfaces. A removable handle for simple maneuvering is also included to enhance the workability of the unit. The casters and handle make a once steel constructed stationary unit accessible throughout the entire workplace. A corded hand control allows the user to keep clear of the unit during operation for added safety. Features:
PRICE
$7,664.00
This product will be restocked by Dec 22, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 84-3/8 in |
| Width | 48-3/8 in |
| Height | 36-11/16 in |
| Lowered Height | 13 in |
| Raised Height | 60 in |
| Weight Capacity | 2000 lbs |
| Weight | 1500 lbs |
| Wheel Diameter | 4 in |
| Platform Width | 48-3/8 in |
| Platform Length | 64-3/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Glass Filled Nylon |
| Type | Single Scissor Lift Table |
| Color | Blue |
| Lift Type | Electric-Hydraulic |
| Weight Capacity Range | 1401 to 2000 lbs |
| Voltage | 12 V |
| Control | Hand Operated |
| Lift Time | 16 Seconds |
| Material | Steel |
| Operation | Battery Powered |
| Manufacturers Part Number | EHLTP-4864-2-60-D2 |
| Brand | Vestil |
Warranty
| Warranty | 1 yr |