Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.B. White

Model # :WBB1591738

MPN #: Sun Blast 125

L.B. White® Portable Propane Gas Radiant Heater, 125000 BTU

Product Description
These sun blast heaters provide 360° radiant heating and don't require electricity. Their rugged construction makes them durable for any construction site. Radiant heaters heat like the sun, heating objects not the air.

Features:
  • LP (liquid propane) and NG (natural gas) models available
  • No electricity required
  • Easy to transport
  • Safety features shut products down when needed
  • Radiant heat is unaffected by wind or rain
  • Lightweight for easy maneuverability
  • Piezo pilot ignition
  • Improved design over competitive models prevents carbon build-up for longer run time
  • Direct-fired = 99.97% fuel efficiency
  • Tip over switch shuts product down for safety
  • High temperature paint
  • Limited warranty of 2 years


PRICE
$479.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/2 in
Width16-3/16 in
Height35 in
Weight40 lbs
Coverage Area1600 ft²

Product Details

TypeRadiant Heater
ColorBlue
IncludesHose, Regulator
MaterialSteel
Ignition TypePiezo
Manufacturers Part NumberSun Blast 125
BTU125000 BTU
Fuel TypePropane
BrandL.B. White

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCSA