Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB246098

Global Industrial™ Portable Milkhouse Style Electric Heater, 120V, 1500W

Product Description
✓ Built in tip-over switch and thermal cut-off for safety
✓ Settings: On-off, fan only, 1300 Watts, and 1500 Watts
✓ Lightweight and portable

Spot heat your home or office easily with the Global Industrial™ Portable Milkhouse Style Electric Heater. This fan-forced heater can deliver up to 5120 BTU and provide coverage up to 180 ft². Its compact space-saving design makes it easy to store away while its durable steel construction and long power cord makes it great for facilities that need to bring supplemental heat to cold small working areas. This heater has built in tip-over switch for added safety as well as thermal cut-off to prevent overheating. The easy-to-use built in turn dial thermostat can be set at your desired comfort level, while an additional setting control knob lets you select your desired heat output or fan only operation.

  • Power Cord: 6-ft
  • PRICE
    $95.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length8 in
    Width10-1/4 in
    Height15-3/4 in
    Weight6 lbs
    Cord Length6 ft

    Product Details

    TypeSpace Heater
    ColorWhite
    Amperage12.5 A
    Heat Settings2
    Wattage1500 W
    Voltage120 V
    Watts High1500 W
    MaterialSteel
    Phase1
    Plug TypeNEMA 5-15P
    Manufacturers Part Number246098
    BTU5120 BTU
    ThermostatYes
    BrandGlobal Industrial
    Frequency60 Hz

    Compliance & Certifications

    CertificationscULus