Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fostoria

Model # :WBB2023125

MPN #: E391560P

TPI Portable Hydronic Baseboard Heater, 1500W, 120V

Product Description
Get warm this winter with the TPI E3915-60P portable hydronic baseboard heater. This baseboard heater delivers gentle, uniform heat throughout your room, making it a great companion for anyone looking to add a little extra warmth to their living space.

Features:
  • Manual reset limit control
  • 2 stage thermostat (750 Watt / 1500 Watt)
  • Positive On / Off switch
  • Heavy duty cabinet construction
  • Includes heavy duty carry handle
  • 1 Phase
  • Max BTU: 5120


PRICE
$925.00

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length73 in
Width4 in
Height9 in
Weight35 lbs
Cord Length6 ft
Coverage Area256 ft²

Product Details

TypeBaseboard Heater
ColorWhite
Amperage12.5 A
Heat Settings2
Wattage1500 W
Voltage120 V
IncludesHeavy duty carry handle
Watts High1500 W
MaterialNickel-Chrome Alloy
Phase1
Manufacturers Part NumberE391560P
BTU5120 BTU
ThermostatYes
BrandFostoria

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETLus