Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LB White

Model # :WBB3143597

MPN #: Volt 1.5

LB White® Volt™ Portable Electric Heater w/ Thermostat, 120V, 1 Phase, 1500W

Product Description
Volt™ Electric Heaters are best for applications where heating is needed, as well as drying and ventilating. These portable forced air electric heaters feature a user-friendly electric design and are capable of quick, high temperature rises.

Features:
  • Industrial-grade fan
  • Stainless jacketed heating coils
  • Powder coated steel housing
  • High-quality sealed motor
  • Quiet, combustion-free operation
  • No fuel spills or odors
  • Overheat protection at 104°F
  • Integrated ambient thermostat knob from 32°F – 100°F
  • UL approved
  • 1.5 kW
  • 5,100 BTU
  • Power Cord: 3 x 16 AWG
  • For Use with : 120 Volt


PRICE
$359.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-7/8 in
Width7-7/8 in
Height12-3/16 in
Weight13.7 lbs
Cord Length10 ft

Product Details

TypePortable Electric Heater
CFM116 CFM
ColorWhite
Amperage12.5 A
Heat Settings1
Wattage1500 W
Voltage120 V
IncludesIntegrated Ambient Thermostat
Watts High1500 W
MaterialSteel
Phase1
Plug TypeNEMA 5-15P
Manufacturers Part NumberVolt 1.5
BTU5100 BTU
ThermostatYes
BrandLB White
Frequency60 Hz

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL