This 8,800 BTU/hr Hide-A-Vector Heater provides more heat in less space while offering additional features, including a two-speed fan control, a smaller footprint and a totally enclosed housing. All of these make Hide-A-Vector the ideal choice when space prohibits the installation of traditional baseboard heaters. Thermostatically controlled motor starts the blower as soon as hot water begins flowing through the heating coil. As an integral part of the central hot water system, Hide-A-Vector can either be piped as part of a baseboard circuit or zoned individually. 5 Year Limited Warranty. For use with Embassy Heaters manufactured after 2008. For older units contact Global Industrial with a complete model number or approximate date of manufacture. CSA Listed. Made in the USA.
Embassy HAV-88-4 Compact Hydronic KickSpace Heater
|
Questions & Answers (0)
Product Description
PRICE
$535.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/8 in |
| Depth | 12-13/16 in |
| Height | 4 in |
Product Details
| Type | Kickspace Heater |
| CFM | 60/103 CFM |
| Color | Gray |
| Voltage | 120 V |
| Material | Steel |
| Manufacturers Part Number | HAV-88-4 |
| BTU | 8800 BTU |
| Thermostat | Yes |
| Brand | Embassy Industries |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CSA |