- Long-Lasting Super-Bright LEDs Never Need Replacing
- Foldable Lift Handle – Easy to Carry and Store
- Light Head Tilts from 30° down to 90° up
- Sealed Die-Cast Aluminum Housing
- Sealed On/Off Switch
- Impact-Resistant Glass Lens
- Indoor/Outdoor Rated
- Metal Base with Rubber Feet
- 5 ft Power Cord with Grounded Plug
PowerSmith Portable LED Work Light with H-Stand, 5000 Lumens, Black/Green
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$37.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 5 in |
| Height | 10-1/2 in |
| Weight | 2 lbs |
| Cord Length | 5 ft |
Product Details
| Type | Corded Work Light |
| Cord Jacket | 18/3 SJTW |
| Color Temperature | 5000 K |
| Color | Black/Green |
| Mounting Location | Floor |
| Wattage | 45 W |
| Voltage | 120 V |
| Max Lumens | 5000 |
| Material | Aluminum |
| Watts | 45 W |
| Package Quantity | 1 |
| Manufacturers Part Number | PWLS050H |
| Bulb Type | LED |
| Lumens | 5000 |
| Water Resistant | Yes |
| Brand | PowerSmith |
Warranty
| Warranty | 5 yr |