- 3-Way Power – Uses PowerSmith Voyager Battery (Included) or Standard 120V AC Power (Requires Extension Cord) or Your Own 18V/20V Makita, Milwaukee, Bosch, or DeWalt Power Tool Battery (Adaptor Required)
- Two Foldable and Rotatable Light Panels for Versatile Illumination
- 4 Brightness Settings on Each Lighting Panel
- Compact and Rugged Design – Engineered to Endure Tough Conditions
- Mounts to a Work Light Tripod or Hangs on a Wall Using a Keyhole
- Detachable Flex Handle Allows for Many Hanging Options
- USB-A and USB-C Power Outputs for Charging Other Portable Devices
- Built-In Power Source and Battery Fuel Indicator
PowerSmith Voyager Jobsite Lantern with 3-Way Power, 5000 Lumens, Black/Green
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-5/16 in |
| Width | 8-5/16 in |
| Height | 12 in |
| Weight | 6 lbs |
Product Details
| Type | Cordless Work Light |
| Color Temperature | 5000 K |
| Color | Black/Green |
| Mounting Location | Tripod/Wall |
| Wattage | 60 W |
| Voltage | 120 V |
| Max Lumens | 5000 |
| Material | Plastic |
| Watts | 60 W |
| Package Quantity | 1 |
| Manufacturers Part Number | PVLP50A |
| Bulb Type | LED |
| Lumens | 250, 1200, 2500, 5000 |
| Water Resistant | No |
| Brand | PowerSmith |
Warranty
| Warranty | 5 yr |