
Screenflex Portable Room Divider 11 Panel, 6'H x 20'5"W, Fabric Color: Oatmeal
Write a Review
|
Questions & Answers (0)
Product Description
Screenflex Portable Room Dividers provide both a functional and visual appealing design element to any facility, office, school, hotel, medical center, hospitality establishment, or religious facility looking to use their space more efficiently. Each panel consists of an aluminum frame which surrounds a 1/2" closed honeycomb core that is covered with two layers of fiberglass insulation for maximum sound absorption and tackability. Contrast that with other temporary walls that are rigid where sound bounces right off the partition. Additionally, Screenflex folding partition walls are designed with non-marking self-leveling caster wheels making them easy to arrange in any configuration desired to divide your space. Our wheels adapt to different levels of the floor, unlike other dividers that have hard plastic wheels that cause the divider to tilt during movement. Screenflex portable walls are made in the USA from 75% of the highest-quality recycled materials available to offer you years of dependable use. Scotchgard™ fabric protection included. No assembly required. Limited Lifetime Warranty.


PRICE
$2,749.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 245 in |
| Height | 72 in |
| Weight | 178 lbs |
| Thickness | 3/4 in |
Product Details
| Assembly Required | No |
| Number of Panels | 11 |
| Type | Folding Room Divider |
| Frame Color Family | Black |
| Color | Oatmeal |
| Style | Folding & Mobile |
| Mobile or Stationary | Mobile |
| Material | Commercial Grade Fabric |
| Features | Full Fabric |
| Frame Material | Steel |
| Manufacturers Part Number | CFSL-6011CO |
| Window | No |
| Brand | Screenflex |
Warranty
| Warranty | Lifetime Limited |