Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
FlexPost

Model # :WBB680047

MPN #: STD-6-C

Standard FlexPost® Sign Post, For Concrete Surface, 78"H

Product Description
Standard FlexPost® Sign Post, For Concrete Surface, 78H

This FlexPost® sign post system eliminates damage to parking lot surface and protects and minimizes damage to vehicles from unnecessary damage. Handles any steel regulatory signs. This post takes minutes to install with no special tools required and is impact resistant with 360° of flexibility. Takes minutes to install or replace with no special tools required, minimizes work hours for installation and maintenance. Post Diameter 1-5/8", Post wall thickness .055"/17 gauge, Sturdy 9"x9" 7 Gauge mounting plate with mounting hardware included, Carbon Steel Torsion spring with ½" bolts. This unit features a E-Coat corrosion resistant barrier with durable black powder coat finish. 6 foot tall steel 1-5/8 round galvanized silver post. Sign mounting brackets and hardware included, Handles any Steel Regulatory Signs, Replacement parts available. Mounting hardware included for concrete installations. Overall height stands 78 Tall.

This model is for Concrete Surface. Also Available in Asphalt Surface (model # B680048) and Natural Ground Surface (model # B680049).

Sign Mounting Brackets Included with USA Orders (Sold Separately in Canada)

PRICE
$325.95

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height78 in
Diameter1-5/8 in
Post Height6-1/2 ft

Product Details

StyleSign Post With Base
Mounting LocationConcrete
MaterialSteel
Package Quantity1
DescriptionFlexPost® Standard Sign Post
ColorBlack
WheelsNo
Manufacturers Part NumberSTD-6-C
BrandFlexPost