Steel King® Portable Stack Rack, Wood Deck, 60"W X 42"D X 36"H, Green
Write a Review
|
Questions & Answers (0)
Product Description
PORTABLE STACK RACKS
Wood Deck
Stacking storage racks provide a convenient, economical alternative to pallet racks. These forkliftable storage racks accept pallet storage or can be used as a pallet itself. Base allows 4-way forklift access for portability even when loaded. Stacking racks have a 4000 lb. load capacity and are made with 1-1/4" x 2-1/4" x 10 gauge tubular steel. Posts allow stacking up to 6 units high. When stacked, storage racks eliminate load-on-load contact that causes product-crushing damage found on standard pallet racks. Stackable storage racks have 4-1/2" under clearance. Wood Deck Racks include base, 4 posts and 6" W x 1" thick pine planks to provide a closed base surface. Easy modular assembly; posts snap into sockets on base, no tools required. Green enamel finish.
AKA "STACKABLE PALLET RACKS"
Wood Deck
Stacking storage racks provide a convenient, economical alternative to pallet racks. These forkliftable storage racks accept pallet storage or can be used as a pallet itself. Base allows 4-way forklift access for portability even when loaded. Stacking racks have a 4000 lb. load capacity and are made with 1-1/4" x 2-1/4" x 10 gauge tubular steel. Posts allow stacking up to 6 units high. When stacked, storage racks eliminate load-on-load contact that causes product-crushing damage found on standard pallet racks. Stackable storage racks have 4-1/2" under clearance. Wood Deck Racks include base, 4 posts and 6" W x 1" thick pine planks to provide a closed base surface. Easy modular assembly; posts snap into sockets on base, no tools required. Green enamel finish.
AKA "STACKABLE PALLET RACKS"
PRICE
$795.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 42 in |
| Height | 36 in |
| Inside Height | 31-1/2 in |
| Weight Capacity | 4000 lbs |
| Weight | 146 lbs |
Product Details
| Assembly Required | Yes |
| Type | Portable Stac-King Stackable Rack |
| Color | Green |
| Series | Stac-King® |
| Fork Entry | 4-Way |
| Country of Origin | USA |
| Includes | (1) Base, (4) Posts |
| Material | Steel |
| Deck Type | Wood Deck |
| Package Quantity | 1 |
| Brand | Steel King |
Warranty
| Warranty | 1 |