Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Foundations

Model # :WBB2369903

MPN #: 1456217

Foundations® SnugFresh® Celebrity™ Portable Travel Yard, Graphite Gray, with Cover

Product Description
The Foundations® SnugFresh® Celebrity Travel Yard is the perfect solution for keeping your baby comfortable and in a safe play area, while at home or on the go. This portable travel yard folds easily for storage in a convenient carry bag. A 3/4" high-density foam mattress for enhanced comfort sits at the base of the travel yard. It is designed to accept and secure the innovative SnugFresh® travel yard fabric cover. The SnugFresh® cover provides a clean, sanitized play environment every time. Travel yard is recommended for use with children up to 35" tall.

Features:

  • One white SnugFresh® travel yard cover included
  • 4-sided mesh construction for 360-degree visibility
  • Folds for easy storage and transport
  • Includes a storage bag with handles
  • ¾" high-density foam mattress included
  • Mattress support is reinforced with steel tubing
  • Playing surface is 26" x 39"
  • Assembled Dims: 29.5" x 40.25" x 28.5"
  • Easy assembly, no tools required
  • 1-year limited manufacturer's warranty


PRICE
$169.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40-1/4 in
Width28-1/2 in
Height29-1/2 in
Weight21 lbs
Sleeping Surface Width27-1/2 in
Sleeping Surface Length40 in
Mattress Thickness1"

Product Details

Assembly RequiredYes
TypePlay Yard
End PanelMesh
ColorGray
StyleCompact Size
Side RailNon-Folding
DescriptionPortable Travel Yard
Package Quantity1
Frame MaterialSteel
Folds For StorageYes
Manufacturers Part Number1456217
BrandFoundations

Warranty

Warranty1 yr