Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Foundations

Model # :WBB2369871

MPN #: 1331360

Foundations® Pinnacle™ Steel Folding Compact Crib with 4" Casters and Foam Mattress

Product Description
The Foundations® Pinnacle™ is the ultimate in steel folding crib convenience, styling and quality. This compact steel folding crib is the perfect crib for hotel guests. The foldability of this crib makes it easy to store when not in use. It has a construction of heavy-duty steel, utilizing a 360-degree welding process to ensure durability. The oversized commercial casters are made of non-marking material for easy transport over any surface. It arrives ready-to-assemble for quick assembly.

Features:

  • Compact steel folding crib
  • Fashionable high-hoop steel design
  • Reinforced locking floorboard
  • Oversized commercial non-marking casters (two-locking)
  • Easy-to-clean, non-porous finish resists corrosion and scratches
  • Easy to assemble and folds flat in seconds
  • Meets CPSC's crib safety standard 16 CFR 1220
  • Includes a 4" InfaPure Foam Mattress. Mattress made in the USA.
  • Mattress complies with federal flammability standards of 16 CFR 1632 AND 1633, and CPSIA requirements for lead and phthalates
  • Sleeping surface 24" x 38"
  • Full one-year warranty


PRICE
$369.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43 in
Width28 in
Height11 in
Weight57 lbs
Sleeping Surface Width24 in
Sleeping Surface Length38 in
Mattress Thickness4"

Product Details

Assembly RequiredYes
TypeBaby Crib
End PanelSlatted
ColorWhite
CastersYes
StyleCompact Size
Side RailNon-Folding
DescriptionFolding Baby Crib
Package Quantity1
Frame MaterialSteel
Folds For StorageYes
Manufacturers Part Number1331360
BrandFoundations

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsMeets 16 CFR 1220 Crib Safety Standards