Love Handles RX Portable Upper Body Exerciser, Use with Chair or Wheelchair, 1 Pair
Write a Review
|
Questions & Answers (0)
Product Description
Love Handles RX exerciser easily attaches to wheelchairs (manual and power) to facilitate an upper-body and cardiovascular workout from a seated position. Love Handles RX is lightweight, safe and convenient for a high energy/low impact workout from pediatrics to geriatrics. Each pair of exercisers comes with a Fitness DVD to follow along. Exerciser offers adjustable resistance up to 8 pounds. Exerciser easily attaches and detaches from your chair. Fully assembled.
PRICE
$215.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 3 in |
| Height | 2 in |
| Weight | 8 lbs |
Product Details
| Assembly Required | Yes |
| Type | Pedal Exercisers |
| Color | Black |
| Material | Steel |
| Package Quantity | 1 Pair |
| Description | Love Handles RX Exerciser |
| Manufacturers Part Number | 10-0705 |
| Brand | Love Handles RX |
Warranty
| Warranty | 1 yr |