Porter-Cable® Portable Electric Air Compressor, 0.9 HP, 6 Gallon, 2.6 CFM
Write a Review
|
Questions & Answers (0)
Product Description
The Porter-Cable® 6 Gal. Portable Electric Air Compressor features 2 regulated, factory installed air couplers to easily support 2 users. Its body is made with steel for strength and has an upgraded shroud and console cover to protect its vital components. It is designed to operate at or below 150 PSI and also features an oil-free pump, eliminating the need for maintenance. It comes with a cord wrap and a 13-piece accessory kit for versatility.
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tank Size | 6 gal |
Product Details
| Type | Portable |
| CFM | 2.6 CFM |
| Horsepower | 0.9 HP |
| Color | Red/Black |
| Wheels | No Wheels |
| Max PSI | 150 psi |
| Start Type | Electric |
| Style | Pancake |
| Voltage | 120 V |
| Manufacturers Part Number | PXCM2002-WK |
| Pump Type | Oil-Free |
| CFM @ 90 PSI | 2.6 CFM |
| Brand | Porter-Cable |