Features:
- Provide the perfect portion for any purpose
- Ideal for many dining and carryout applications
- Durable and crack-resistant
- Stackable
Product Details
| Type | Cups-Portion, Polystyrene |
| Capacity | 1.5 oz |
| Made in the USA | Yes |
| Material | Polystyrene |
| Package Quantity | 2500 |
| Description | Portion Containers |
| Color | Black |
| Manufacturers Part Number | P150BLK |
| Shape | Round |
| Brand | Solo |